Buy more than* S$200* and get FREE SHIPPING

Serrated Sickle

4.00 (2)
Dimensions (Horizontal x Vetical) (mm)
330x175
Blade Length (mm)
175
Weight (g)
110
Overall Length (mm)
330
Application
Rice harvesting, mowing grass.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 175 10228032 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mowing etc.
4
From Japan
On 2014-08-29 13:08:47
I am surprised because it can cut well for the price.
This review is about item#10228032.
Weeding work
4
From Japan
On 2014-08-06 14:46:23
It is good for the price. I think I will purchase again.
This review is about item#10228032.

Related Products