Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Canyon Spray

4.36 (11)
Capacity (cc)
500
Dimensions (Width W x Height H) (mm)
130x200
Weight (g)
95
Specification
1 time injection quantity /1.1cc
Application
Horticulture, disinfection, washing, hair care, ironing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10228041 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Watering of the plants
5
From Japan
On 2017-05-17 13:44:03
I am satisfied that it is very easy to use and firmly made. Because it is made in Japan safe, I bought it.
This review is about item#10228041.
As a sterile spray, fine texture and stability are good
4
From Japan
On 2017-03-30 14:39:12
The fineness and stability are good. It is hard to use with salad oil, so I want you to improve it
This review is about item#10228041.
Application of release agent.
4
From Japan
On 2016-06-13 07:53:09
I could buy it cheaper than home center.
This review is about item#10228041.
I put a cleaning agent.
5
From Japan
On 2016-02-26 10:44:44
There is no liquid leak, it is handy. We are also considering purchasing.
This review is about item#10228041.
Flowers I am using it to shine when shipping
3
From Japan
On 2015-12-26 14:25:07
I hope the container will be cheaper a little more ...
This review is about item#10228041.
Application of tire wax
5
From Japan
On 2015-12-24 08:49:22
There is no misplacement and stable spraying is possible. It is easy to grasp, it is stable when placed and is easy to use. I tried variously, but it is the best feeling right now.
This review is about item#10228041.
Gardening
4
From Japan
On 2015-10-12 08:13:26
In my hand the stroke width of the handle was somewhat big and hard to use. But I like the design!
This review is about item#10228041.
Use to clean the toilet cleaner
3
From Japan
On 2015-05-08 14:38:14
It is a very good thing that the stability is good, but because cleaning the toilet lays down the spray, I do not want the detergent to be sucked up, so I want you to attach a weight and move the mouthpiece with the detergent .
This review is about item#10228041.
Car wash shampoo etc.
5
From Japan
On 2015-01-20 19:38:24
When putting on the ground, it stabilizes so it is difficult to roll.
This review is about item#10228041.
spray
5
From Japan
On 2013-12-04 15:04:19
Since the nozzle is made of resin, it does not rust even if you put acid / alkaline ones. The shape is stable and good sitting, but take up some space. Durability is a future decision, but the container itself seems to be strong.
This review is about item#10228041.

Related Products