Buy more than* S$200* and get FREE SHIPPING

Canyon Flexible Spray

4.56 (9)
Capacity (cc)
500
Dimensions (Width W x Height H) (mm)
130x200
Weight (g)
97
Specification
1 time injection quantity /1.1cc
Application
Horticulture, disinfection, washing, hair care, ironing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10228084 11.64 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Cleaning work of disinfectant spray, bath of cleaning work-dojo of cleaning work and windows of the kitchen exhaust fan
5
From Japan
On 2016-04-04 17:16:28
Can adjust the state of the fog by the twist condition of the tip, dripping at the time of storage can also be preventive. I use without any problem.
This review is about item#10228084.
Spray of horticultural houseplant
5
From Japan
On 2015-06-12 15:02:11
I bought a variety of spray up to now, this product has been clear is the problem all, a little high, but very happy
This review is about item#10228084.
Cleaning of automotive parts
4
From Japan
On 2015-03-18 18:32:33
Mr. Monotarou of uses put a super-strong engine cleaner, but part of flexible has gone out thousand deteriorated. Bottle also had cracked gone flexibility. Since the bottle is used in a transparent and outdoor You say also probably because of ultraviolet rays, but can be thought of as a one has put engine cleaner in the stock, there is a considerable durability if you are not a Furekishii. This is very useful if you choose the liquid and use the environment to put to, there is much durability as compared to those of the home improvement and HyakuHitoshi.
This review is about item#10228084.
Plant in light work
2
From Japan
On 2015-02-11 14:05:07
Asaka made spray has been used for more than 20 years. Bottle with a drop of about wood floor 1m in the factory was damaged or water leakage in the two weeks after use. Ease-of-use in the flexible adoption has been improved, reduced durability of the product. Guess and durability fell in that bottle portion of this product (water tank) has become semi-transparent. Already additional purchase the old type of original
This review is about item#10228084.
Ironing spray
5
From Japan
On 2014-01-22 11:15:56
Be sprayed properly in mist, it is no stress.
This review is about item#10228084.
For cleaning
5
From Japan
On 2013-06-20 15:02:44
Because cheaper than third-party, and use thought what better than this, uh-oh? To become. One of the spray amount of strength through preference spread of fog for the detergent. There is only this is the stickler.
Spraying, such as water or detergent
5
From Japan
On 2013-03-08 15:06:16
It is a repeat. This would be good. Squeeze and a fine mist. Loosen and little water gun. Not to touch the child.
This review is about item#10228084.
Moisten with spray so that the product does not dry out.
5
From Japan
On 2011-11-28 10:16:18
Is easy to work can also be used from any angle.
This review is about item#10228084.
Used in the cleaning and disinfectant
5
From Japan
On 2011-06-21 12:59:17
Although inexpensive has a short life pump unit is broken, This time was purchased I think a decent product. Spray that is long-lasting in the workplace was Kyaniyon made by chance. Tilt is also convenient to use with. Spray amount of one press also sufficient ejection amount.
This review is about item#10228084.

Related Products