Buy more than* S$200* and get FREE SHIPPING

Wheelbarrow Pneumatic Tire

2.50 (4)
Tire Width(mm)
76
Outside Diameter (phi inch)
13
Weight (kg)
2.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Both screw 10228267 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
As a part of transporting equipment production
5
From Japan
On 2017-09-30 12:07:44
It is firm for the price Pneumatic type shocks soft and transport is smooth
This review is about item#10228267.
On a do - it - yourself etc.
3
From Japan
On 2013-10-10 22:15:56
Bearing accuracy is somewhat rough compared to the domestic used so far, but there is no problem in use.
This review is about item#10228267.
Transportation
1
From Japan
On 2013-04-14 18:04:41
The accuracy of the bearing is poor, and the tire does not turn smoothly with a feeling of gorillo
This review is about item#10228267.
Tire change for a unicycle
1
From Japan
On 2013-03-30 17:25:07
Is there a mistake with confirmation manufacturer Asaka?
This review is about item#10228267.

Related Products