Buy more than* S$200* and get FREE SHIPPING

Hose Reel Sharo

3.00 (3)
Use Hose
Super voltage type
Dimensions (Width x Depth x Height) (cm)
30.8x34x40
Nozzle
QUICK NOZZLE R
Hose Length (m)
20
Hose Inside-Diameter (phi mm)
15
Color
(Body) Stone Color , (Drums) Navy Blue (Hose) Emerald Blue
Material
PP, PVC, ABS, POM, NBR, SYNTHETIC RUBBER, NYLON, POLYESTER, STAINLESS STEEL, IRON, ALUMINIUM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S5-Q206R 10229475 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Sprinkling water and car wash
1
From Japan
On 2017-06-06 15:59:17
The nozzle broke soon and the water leaked to the surroundings.
This review is about item#10229475.
car wash
3
From Japan
On 2017-05-12 16:33:04
I think it will be a little twisted, but I think that it will be okay if I pay attention to winding up.
This review is about item#10229475.
Watering of garden lawn and plants
5
From Japan
On 2016-03-16 16:05:19
In the image, it felt solid and heavy. I like the bottom part is light, easy to use because it is plastic.
This review is about item#10229475.

Related Products