Buy more than* S$200* and get FREE SHIPPING

Tape Measure WG

2014 TRUSCO Published Page
2-2342
Material (Spring)
SK material
Materials (tape)
SK material
Material (case)
ABS resin
Scale
Meter
Standard
JIS1 class
Tape Width (mm)
19
Length (m)
5.5
Weight (g)
250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GG19-55 39605307 27.47 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products