Buy more than* S$200* and get FREE SHIPPING

Exchange Wire for Small, Medium Cargo Fastening Machines

Wire Diameter (mm)
6
Wire Length (m)
1.5
Wire Diameter (phi mm)
6
Weight (g)
350
TRUSCO Part Number
341-8855
Application
For small, medium type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NT-700 10243457 14.98 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products