Buy more than* S$200* and get FREE SHIPPING

Carabiner O Type No Safe Ring

4.00 (2)
Caution
Please pull parallel to the long sides use. Please po not pull hard to the short sides. Please use the safety ring if there are any human influences.
Dimensions w (mm)
55
Dimension m (mm)
20
Breaking Load (kg)
1700
Dimension l (mm)
110
Working Load (kg)
200
Dimension d (mm)
10
Weight (g)
150
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-13 10243791 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Attach to the rope
5
From Japan
On 2018-01-16 16:02:24
We believe it is robust, convenient to handle and very easy to use.
This review is about item#10243791.
Pendant hanging around waist
3
From Japan
On 2016-11-17 17:14:04
The metal end of the moving part is sharp and there is a danger of cutting the hand. I think that other than that is generally good.
This review is about item#10243791.

Related Products