Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carabiner O Type with Safety Ring

3.75 (4)
Dimensions w (mm)
55
Dimension m (mm)
19
Breaking Load (kg)
1700
Dimension l (mm)
110
Working Load (kg)
200
Dimension d (mm)
10
Weight (g)
160
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-14 10243807 14.02 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Rescue work
2
From Japan
On 2015-04-24 15:01:40
Three etch steel carabiner, I feel a sharp curved portion. One-two three-party deployment at public expense, the Earl is smooth. Well, because the price is about half the price of made one-two three, I think that it is available to a minimum of work. Although the rescue work is a little worried.
This review is about item#10243807.
Speaker hang
5
From Japan
On 2014-03-05 23:51:45
Price, both the function, no complaint.
This review is about item#10243807.
It used to ensure in the unloading, etc.
4
From Japan
On 2013-10-10 17:16:03
The movement of the security ring in the smooth, backlash is no to be a little problem. However, it's safer that break-in precision file, etc. If you apply directly Gerhard ring and rope for burrs are often on the processed surface, such as a key lock part.
This review is about item#10243807.
Because of the tree on the work of the ground 15m ~ 20m position, because of the lifting of wearing harness.
4
From Japan
On 2013-01-18 16:57:05
But is with a safety ring, but also becomes easy to operate if an auto-lock rather than a screw, How about in terms of safety? In addition, the total length of the I thought be good a 8cm position.
This review is about item#10243807.

Related Products