Buy more than* S$200* and get FREE SHIPPING

Carabiner Strange D Type No Safe Ring

Dimensions w (mm)
60
Dimension m (mm)
22
Breaking Load (kg)
1700
Dimension l (mm)
113
Working Load (kg)
200
Dimension d (mm)
10
Type
withou safety ring
Weight (kg)
155
Material
Steel
Caution
Please pull parallel to the long sides use. Please po not pull hard to the short sides. Please use the safety ring if there are any human influences.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-15 10243816 10.99 SGD
In stock
ADD TO CART

Related Products