Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carabiner D Type with Safety Ring

Dimensions w (mm)
60
Dimension m (mm)
19
Breaking Load (kg)
1700
Dimension l (mm)
113
Working Load (kg)
200
Dimension d (mm)
10
Type
With safety ring
Weight (kg)
165
Material
Steel
Caution
Please pull parallel to the long sides use. Please po not pull hard to the short sides.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-16 10243825 13.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products