Buy more than* S$200* and get FREE SHIPPING

Flat Chisel

5.00 (3)
Material
Spring steel type 9
...see all>
Product Options
ADD TO CART
Dimensions (W x S x L) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (W x S x L) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x9.5x125 1PC 1 1002 10231243 -
Discontinued
[x]
9x9.5x140 1PC 1 1003 10231252 -
Discontinued
[x]
13x11x160 1PC 1 1004 10231261 -
Discontinued
[x]
16x13x175 1PC 1 1005 10231277 -
Discontinued
[x]
19x15x190 1PC 1 1006 10231286 -
Discontinued
[x]
22x18x200 1PC 1 1007 10231295 -
Discontinued
[x]
25x20x215 1PC 1 1008 10231304 -
Discontinued
[x]
32x23x225 1PC 1 1009 10231313 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For field work
5
From Japan
On 2014-04-19 09:54:30
Is it convenient to have tapered type tags? I bought it for shipping cost adjustment.
This review is about item#10231243.
Stripping of spot welding
5
From Japan
On 2013-12-10 19:40:19
Compact and solid, satisfied with the price
This review is about item#10231277.
Machining and field work
5
From Japan
On 2011-06-15 16:06:26
In addition to single item sales please also sell box units (with a slightly affordable price). When collecting orders, I do not know the number of entries, because it comes in an odd state of 1 box + several pieces.
This review is about item#10231286.

Related Products