Buy more than* S$200* and get FREE SHIPPING

Nail Set

4.00 (3)
Material
Spring steel type 9
Specification
Chromium plating finishing
...see all>
Product Options
ADD TO CART
Dimensions (S x L) (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (S x L) (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 X 150 (normal) 3.4 - 3.8 1PC 1 4006 10231566 3.99 SGD
In stock
11 X 150 (etching) 2.0 - 2.4 1PC 1 4007 10231575 3.99 SGD
In stock
13x200 (long) 3.6 - 4.4 1PC 1 4008 10231584 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
8M broken tap removal
2
From Japan
On 2017-08-22 15:49:57
After all it is not hard enough w I've deformed. Tap could not be destroyed either.
This review is about item#10231575.
Nail striking
5
From Japan
On 2014-11-18 19:21:32
It is essential for board nailing. It can be used without problems.
This review is about item#10231566.
Crushing a broken tap
5
From Japan
On 2012-01-22 00:44:54
Although it is not the original usage, it can be used extremely.
This review is about item#10231575.

Related Products