Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Tip Diameter (phi mm) Maximum Diameter (phi mm) Finishing Material Overall Length (mm) Dimensions (D x S x I x L)(mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Tip Diameter (phi mm) Maximum Diameter (phi mm) Finishing Material Overall Length (mm) Dimensions (D x S x I x L)(mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome plating finished 1.5 9.5 Nine / chrome-plated spring steel 150 1.5x9.5x20x135 Chrome-plated Spring steel nine 1PC 1 4044 58392354 -
Discontinued
[x]
Chrome plating finished - - - - 5.0x11x50x150 Chrome-plated Spring steel nine 1PC 1 4015 10231654 -
Discontinued
[x]
Chrome plating finished - - - - 8.0x13x50x150 Chrome-plated Spring steel nine 1PC 1 4017 10231672 -
Discontinued
[x]
Chrome plating finished - - - - 6.0x13x50x150 Chrome-plated Spring steel nine 1PC 1 4016 10231663 -
Discontinued
[x]
Chromium plating finishing - - - - 2.0x9.5x35x150 Chromium plating finishing Spring steel type 9 1PC 1 4009 10231593 -
Discontinued
[x]
Chromium plating finishing - - - - 2.5x9.5x35x150 Chromium plating finishing Spring steel type 9 1PC 1 4010 10231602 -
Discontinued
[x]
Chromium plating finishing - - - - 3.5x9.5x40x150 Chromium plating finishing Spring steel type 9 1PC 1 4012 10231627 -
Discontinued
[x]
Chromium plating finishing - - - - 4.0x9.5x45x150 Chromium plating finishing Spring steel type 9 1PC 1 4013 10231636 -
Discontinued
[x]
Chromium plating finishing - - - - 4.5x9.5x45x150 Chromium plating finishing Spring steel type 9 1PC 1 4014 10231645 -
Discontinued
[x]
Chromium plating finishing - - - - 10.0x15x50x150 Chromium plating finishing Spring steel type 9 1PC 1 4018 10231681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Disassembly of gaming machines
1
From Japan
On 2017-07-30 15:48:03
It might be tough if it is this thickness, but I am glad if there is a product that does not bend more.
This review is about item#58392354.
Machine maintenance, overhaul
5
From Japan
On 2017-06-24 20:57:52
If you use a 5 mm pin punch when pulling out a 5 mm roll pin, it will be difficult to remove the pin punch when it is pulled out, so it will be a little narrower work
This review is about item#10231645.
Original punch, plus
5
From Japan
On 2016-06-07 15:37:46
It is convenient to use as other original punch, such as pulling a thin pin. Besides that, as a plus alpha, it is fine even if it is thin, so it can be used for everything as a little stick.
This review is about item#10231611.
Ikebana
5
From Japan
On 2015-04-01 16:29:02
Can not you make the thin part ahead longer?
This review is about item#10231602.
Extraction of spring pin
4
From Japan
On 2012-11-04 06:55:38
It bends when it hits diagonally. However, this thickness also turns or breaks for other goods which I have used until now. It might be tough if it is this thickness, but I am glad if there is a product that does not bend more.
This review is about item#10231602.
Disassembly of toys
5
From Japan
On 2009-04-07 14:18:46
Things are also very good, I think that it is excellent in cost performance.
This review is about item#10231593.

Related Products