Buy more than* S$200* and get FREE SHIPPING

Pin Punch Set

3.67 (3)
Finishing
Chrome-plated
Material
Nine (2.5mm 3.0mm) spring steel 10 kinds of spring steel (4.0mm 5.0mm 6.0mm)
Set Contents
Pinponchi / 2.5x9.5x150 Pinponchi / 3.0x9.5x150 Pinponchi / 4.0x9.5x150 Pinponchi / 5.0x11x150 Pinponchi / 6.0x13x150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 4026 10231697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Core of rivets
1
From Japan
On 2016-10-27 11:56:34
If you try to pull out the core of the rivet, it will not bend as it bends. I hurt my hands as I banged lightly.
This review is about item#10231697.
Motor shaft removed
5
From Japan
On 2016-08-26 17:49:51
It is cheaper than a home center and can be used normally. It was saved. I lose it well (lol)
This review is about item#10231697.
Disassembly of toys
5
From Japan
On 2009-04-07 14:18:19
Things are also very good, I think that it is excellent in cost performance.
This review is about item#10231697.

Related Products