Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Panel Saw Woodpecker 150

5.00 (4)
Purpose
For precision crosscut of common wood, window opening work (thin plate, plywood), For precision crosscut of common wood, window opening work (thin plate, plywood), For precision crosscut of common wood, window opening work (thin plate, plywood), For precision crosscut of common wood, window opening work (thin plate, plywood)
Blade Length (mm)
150, 150
Cutting Width (mm)
0.49, 0.49
Plate Thickness (mm)
0.30, 0.30
Pitch (mm)
1.41, 1.41
Specification
Blade, Blade, replacement edge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7011 10231846 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When timber cutting requires precision.
5
From Japan
On 2017-10-10 15:54:33
Woodpecker purchased several decades ago. While using it, the tip of 7,8 cm waved and was cutting using the back part. I go to Cornan and stab it, but I can not find replacement blades, I will not find any sticks even if I replace it. Since I often saw the advertisement of monotarou, I looked it up on the internet and found a replacement blade. Too much joy, I ordered it immediately. I am thrilled to grandchildren, because I can make a kitskill with 1x4, 2x4 lumber. What I'm thinking at the moment is that desktop stationery stands, photographs decorate, embed a hundred wins watches and arrange favorite cartoon characters behind.
This review is about item#10231846.
Pruning
5
From Japan
On 2015-12-30 20:19:31
I am thankful that you find a blade that meets the base I used to have with a frequently used saw. I am using it without problems.
This review is about item#10231846.
Timber processing
5
From Japan
On 2015-06-01 08:43:20
I decided to purchase because the blade of what I was using was damaged. I checked the home center etc. but this was the best for the price. However, since it costs a shipping fee if you ask by a single item, it is a difficult point that you have to ask with something else
This review is about item#10231846.
Repairing the guitar
5
From Japan
On 2014-07-18 17:01:28
I use it for slotting frets. There are also dedicated items, but this is the easiest to use! When I want to cut a narrow groove, I use "guide 150".
This review is about item#10231846.

Related Products