Buy more than* S$200* and get FREE SHIPPING

Mini Panel Saw 150

4.00 (1)
Purpose
Fro ultra-precision crosscut of common wood (thin plate, plywood barca), Fro ultra-precision crosscut of common wood (thin plate, plywood barca)
Blade Length (mm)
150, 150
Cutting Width (mm)
0.40, 0.4
Plate Thickness (mm)
0.30, 0.3
Pitch (mm)
1.00, 1
Specification
Main unit, Main unit, Main unit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7012 10231855 18.42 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work of hobby
4
From Japan
On 2014-11-17 19:40:06
You come in handy in the workmanship of the small ones.
This review is about item#10231855.

Related Products