Buy more than* S$200* and get FREE SHIPPING

Mini Panel Saw 150 Blade

5.00 (1)
Purpose
Fro ultra-precision crosscut of common wood (thin plate, plywood barca), Fro ultra-precision crosscut of common wood (thin plate, plywood barca), Fro ultra-precision crosscut of common wood (thin plate, plywood barca), Fro ultra-precision crosscut of common wood (thin plate, plywood barca)
Blade Length (mm)
150, 150
Cutting Width (mm)
0.40, 0.4
Plate Thickness (mm)
0.30, 0.3
Pitch (mm)
1.00, 1
Specification
Blade, Blade, Replacement Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7013 10231864 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gutter fret groove cutting
5
From Japan
On 2014-07-18 17:02:25
I use it for slotting frets. There are also dedicated items, but this is the easiest to use! When I want to cut a wide groove with a little width, I'm using "squeaks 150".
This review is about item#10231864.

Related Products