Buy more than* S$200* and get FREE SHIPPING

Mini Panel Saw Bamboo 150 Blade

4.50 (2)
Purpose
Bamboo work, precision work, Bamboo work, precision work, Bamboo work, precision work, Bamboo work, precision work
Blade Length (mm)
150, 150
Cutting Width (mm)
0.46, 0.46
Plate Thickness (mm)
0.30, 0.3
Pitch (mm)
1.00, 1
Specification
Blade, Blade, Replacement Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7015 10231882 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for the processing of the bamboo school.
5
From Japan
On 2016-02-03 17:38:20
I use it because I can use it better than any other saw for sake bamboo that is nice to use.
This review is about item#10231882.
Used for hobby bamboo work
4
From Japan
On 2013-07-15 10:37:05
Although I made small articles (dolls / figurines) with bamboo crafts, I used the "torso attached teeth" of 0.3 mm thick conventionally to cut precisely, but because the bamboo is hard, it caused spillage of the blade immediately It was. Also price more than 1,000 yen with replacement blade. Because this product is for bamboo, spillage of blades is also less likely to occur, and since there are many small cuts, size is also easy to use exactly. The price is also reasonable.
This review is about item#10231882.

Related Products