Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

Purpose
Fine horizontal pulling, Precision crosscut of wood, Fine horizontal pulling, Fine horizontal pulling, Precision crosscut of wood, Fine horizontal pulling, Fine horizontal pulling, Precision crosscut of wood, Fine horizontal pulling, Fine horizontal pulling, Precision crosscut of wood, Fine horizontal pulling
Blade Length (mm)
240, 240
Cutting Width (mm)
0.49, 0.49
Plate Thickness (mm)
0.30, 0.3
Pitch (mm)
1.50, 1.5
Specification
Blade, Blade, Replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7021 10231907 10.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products