Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Running Saw

Purpose
Precision crosscut of wood, Precision crosscut of wood, Precision crosscut of wood, Precision crosscut of wood
Blade Length (mm)
240
Cutting Width (mm)
0.51
Plate Thickness (mm)
0.30
Pitch (mm)
1.50
Specification
Main unit, Main unit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 7023 10231916 24.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products