Buy more than* S$200* and get FREE SHIPPING

Running Saw

Purpose
Precision crosscut or wood, window opening work, Precision crosscut or wood, window opening work, Precision crosscut or wood, window opening work, Precision crosscut or wood, window opening work
Blade Length (mm)
240
Cutting Width (mm)
0.51
Plate Thickness (mm)
0.30
Pitch (mm)
1.50
Specification
Main unit, Main unit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 7026 10231934 23.30 SGD
Shipped after 2017-09-22
ADD TO CART

Related Products