Buy more than* S$200* and get FREE SHIPPING

Panel Saw

4.00 (2)
Purpose
Precision crosscut of wood, Precision crosscut of wood
Blade Length (mm)
240, 240
Cutting Width (mm)
0.40, 0.4
Plate Thickness (mm)
0.30, 0.3
Pitch (mm)
1.00, 1
Specification
Main unit, Main unit, Main unit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7029 10231952 27.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2014-05-21 22:40:30
You cut well The length is just good. Suitable for fine processing. Also size is just. Replacement blade was also bought at the same time. Since the blade can also be changed is convenient.
This review is about item#10231952.
Use in woodworking production of works
3
From Japan
On 2013-05-21 12:30:08
It is suitable for straight cutting.
This review is about item#10231952.

Related Products