Panel Saw Blade
(2)
Feature
* Products that meet your criteria are shown in
table below.
Purpose Precision crosscut of wood, Precision crosscut of wood, Precision crosscut of wood, Precision crosscut of wood
Blade Length (mm) 240, 240
Cutting Width (mm) 0.40, 0.4
Plate Thickness (mm) 0.30, 0.3
Pitch (mm) 1.00, 1
Specification Blade, Blade, Replacement Blade
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Repair etc.
From Japan
On 2016-10-13 08:19:58
I have been using it for many years, but recently, there are many cases that are not put in the home center, so I am saved because it can be purchased with a monotaro.
Use at work
From Japan
On 2015-06-04 22:21:36
I am using it at work. My eyes are fine, I always use it, but I bought it cheaply here.
Customers Who Bought This Item Also Bought
Related Products
Top