Buy more than* S$200* and get FREE SHIPPING

Straight Saw

5.00 (2)
Blade Length (mm)
225, 225
Cutting Width (mm)
0.93, 0.93
Plate Thickness (mm)
0.60, 0.6
Pitch (mm)
1.50, 1.5
Specification
Body / electroless nickel phosphorus plating, Body / electroless nickel phosphorus plating, Main body, electroless nickel phosphorus plating
Application
Crosscut of wood, hard resin plate, Crosscut of wood, hard resin plate, Crosscut wood and hard plastic plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8002 10231995 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the processing of the bamboo school.
5
From Japan
On 2017-07-31 07:38:17
Wrapping a toe in this handle of the but if it is wrapped around the whole pattern there is also a sense of quality, may not be without slip.
This review is about item#10231995.
During remodeling
5
From Japan
On 2017-05-22 14:12:05
During renovation, I was struggling to work in a narrow place that does not enter Zet saw, but because this decoratoro is slim, I could work comfortably. Sharpness is also good. Regardless of renovation or anything, it is definitely a useful item if you have one.
This review is about item#10231995.

Related Products