Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Saw 240

4.60 (5)
Blade Length (mm)
225, 225
Cutting Width (mm)
0.93, 0.93
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.50, 1.50
Material
Electroless nickel phosphorus plating, Electroless NI-p plating
Specification
Main unit, Main unit, Main body
Application
PVC / plastic / siding board, PVC / plastic / siding board, Vinyl chloride, plastic, siding board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8006 36793251 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Water supply and drainage work
5
From Japan
On 2018-03-01 17:04:12
Pipes are cut very well. I also recommend replacement blade is also cheap.
This review is about item#36793251.
Cutting of TS fitting socket
5
From Japan
On 2017-09-27 17:07:14
It cuts straight. Although the facet chews and stops moving, if appropriate, pay it OK.
This review is about item#36793251.
I will cut all but iron
5
From Japan
On 2014-12-20 18:14:56
I think this is good. Instead of wood saw this is useful for all trees, plaques, whatever.
This review is about item#36793251.
Used as a pipe cutting tool by a ventilation work using HI-50 mm pipe
5
From Japan
On 2013-02-21 17:20:43
Vinyl pipe can be cut easily. However, when you cut it in a hurry, it is difficult for the cutting powder to become entangled and broken by a saw. It is necessary to exclude cutting powder moderately.
This review is about item#36793251.
Plumbing work of equipment
3
From Japan
On 2011-06-12 20:46:38
The disconnection of the envipipe is good for the price of Mazdas, but if you think you want to use it, the end of sale, good things want to be sold as a standard, but it will be lost soon, will not it be anyhow?
This review is about item#10232013.

Related Products