Buy more than* S$200* and get FREE SHIPPING

Pipe Saw

3.00 (1)
Blade Length (mm)
225, 225
Cutting Width (mm)
1.00, 1.00
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.41, 1.41
Type
Body, Main unit
Specification
Special surface treatment, Special surface treatment, Special surface treatment
Application
Plumbing, copper tube, brass tube, Plumbing, copper tube, brass tube, A lead pipe, a copper pipe, and a brass pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8010 10232031 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It gets better
3
From Japan
On 2014-12-08 16:47:11
It will shine well in the sleigh
This review is about item#10232031.

Related Products