Buy more than* S$200* and get FREE SHIPPING

Peymann Replacement Blade

5.00 (1)
Blade Length (mm)
225, 225
Cutting Width (mm)
1.00, 1.00
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.41, 1.41
Type
Blade, Replacement bulb
Specification
Special surface treatment, Special surface treatment, Special surface treatment
Application
Plumbing, copper tube, brass tube, Plumbing, copper tube, brass tube, A lead pipe, a copper pipe, and a brass pipe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 8012 35508286 6.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut the copper pipe
5
From Japan
On 2013-10-10 23:27:25
This sharpness is highest. Price is also cheaper highest.
This review is about item#35508286.

Related Products