Buy more than* S$200* and get FREE SHIPPING

Decora Saw Replacement Blade

5.00 (1)
Purpose
Crosscut wood and hard plastic plate, Crosscut of wood, hard resin plate, Crosscut wood and hard plastic plate, Crosscut wood and hard plastic plate, Crosscut of wood, hard resin plate, Crosscut wood and hard plastic plate, Crosscut wood and hard plastic plate, Crosscut of wood, hard resin plate, Crosscut wood and hard plastic plate, Crosscut wood and hard plastic plate, Crosscut of wood, hard resin plate, Crosscut wood and hard plastic plate
Blade Length (mm)
225, 225
Cutting Width (mm)
0.93, 0.93
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.50, 1.50
Specification
Blade, Blade, Replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 08003 10232056 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for decorative material cut
5
From Japan
On 2016-03-15 19:03:09
It is a good product with sharpness and durability.
This review is about item#10232056.

Related Products