Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Saw 240 Replacement Blade

4.73 (11)
Purpose
PVC, plastic, siding board, PVC, plastic, siding board
Blade Length (mm)
225
Cutting Width (mm)
0.93
Plate Thickness (mm)
0.60
Pitch (mm)
1.50
Material
Electroless NI-p plating
Specification
Replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 8015 37650417 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
To cut down a tree
5
From Japan
On 2017-11-19 18:31:13
Cheaply, sharpness is good, it is handy as it can change the blade.
This review is about item#37650417.
Cutting of plastic · Cutting of PVC pipe
5
From Japan
On 2017-11-01 08:21:10
The surface treatment is beautiful. With a light power, a lot of cutting powder can come out and cut quickly. Cost performance is good as you can use highly versatile pine man prints. Dedicated tools are efficient and spare feelings are born. I could use even the pattern of another manufacturer I had already. I wish I had used it sooner.
This review is about item#37650417.
Construction work
5
From Japan
On 2017-04-19 22:27:26
It's cheap! There is no problem at all in usability. I wish I had bought more than one.
This review is about item#37650417.
Cutting of PVC pipe
5
From Japan
On 2017-04-13 15:15:36
I am useful because it can be used very well. I will repeat because the price is also complaints.
This review is about item#37650417.
Cutting of the embipipe
5
From Japan
On 2016-11-01 13:01:47
The tooth that I was using broke and I purchased it for replacement. Sharpness is also good, more than anything cheaper than buying at a home center.
This review is about item#37650417.
Cutting of PVC pipe
5
From Japan
On 2016-04-14 09:46:48
This is the best for PVC saws that are cheap and cost well.
This review is about item#37650417.
Tube cutting etc.
5
From Japan
On 2015-06-17 15:52:23
It is inexpensive because it is frequently used
This review is about item#37650417.
Pipe cutting
4
From Japan
On 2015-06-03 11:57:34
I want you to sell 5 replacement blades packs.
This review is about item#37650417.
Cutting of vinyl pipe
5
From Japan
On 2014-11-01 09:12:45
Originally I bought it at another company, but purchase unit can be selected here, because the amount of money does not change so much, I changed over from about 3 years ago and purchased it. However, since there are a lot of times out of stock, I think that it is necessary to place an early order.
This review is about item#37650417.
PVC pipe cutting
4
From Japan
On 2014-05-10 09:43:02
The price should be cheaper a little more
This review is about item#37650417.

Related Products