Buy more than* S$200* and get FREE SHIPPING

Pipe Saw 300

4.67 (3)
Blade Length (mm)
300, 300
Cutting Width (mm)
1.02, 1.02
Plate Thickness (mm)
0.66, 0.66
Pitch (mm)
1.50, 1.50
Specification
Body / electroless nickel phosphorus plating, Body / electroless nickel phosphorus plating, Body Electroless NI-p plating
Application
PVC / plastic / siding board, PVC / plastic / siding board, Vinyl chloride, plastic, siding board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8031 10232083 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
bamboo
5
From Japan
On 2016-06-09 19:00:43
Easy to use
This review is about item#10232083.
Cutting of PVC pipe
4
From Japan
On 2016-04-14 09:45:12
Purchase, cut well to cut VU150 It will cut well. It is cheaper than any other pipe saw and the blade can cut straight.
This review is about item#10232083.
VU30 PVC pipe cutting
5
From Japan
On 2013-07-15 16:26:41
I used a cutting attachment (VPA - 300) and thought of cutting the VU 300 by the desk grinder, I looked for the tool but could not find it, I tried to obtain the pipe saw 300 and tried it for a while. It took some time but it was sharper than expected. Because it is not used frequently, it was a correct answer without buying expensive tools. I will continue to love pipe saws from now on.
This review is about item#10232083.

Related Products