Pipe Saw 300 Replacement Blade
(7)
Feature
* Products that meet your criteria are shown in
table below.
Blade Length (mm) 300, 300
Cutting Width (mm) 1.02, 1.02
Plate Thickness (mm) 0.66, 0.66
Pitch (mm) 1.50, 1.50
Specification Replacement blade / electroless nickel phosphorus plating, Replacement blade / electroless nickel phosphorus plating, replacement edge
Electroless plating nickel-phosphorus
Application PVC / plastic / siding board, PVC / plastic / siding board, Vinyl chloride, plastic, siding board
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
7
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Bamboo cutting etc.
From Japan
On 2016-06-09 19:00:13
Easy to use
Large pipe cutting
From Japan
On 2016-02-12 21:48:07
150mm Pipe cutting is easy.
Cutting pipe
From Japan
On 2016-02-10 04:27:21
It is very handy when cutting pipes of 100 pipes or more. Sharpness is also a problem.
Pruning work
From Japan
On 2016-01-29 16:22:15
It was a good product without problems.
PVC plumbing work
From Japan
On 2015-02-05 18:23:00
Until now I was asking the material store, but I used something with a high price. I actually tried using what I purchased, but the taste did not change at all. I will continue purchasing it in the future.
To expire.
From Japan
On 2013-04-26 13:08:59
Pipes and thin plywood are well cut and have it.
Cutting of PVC pipe
From Japan
On 2009-06-14 10:29:28
Feelings I felt the width of the clams was narrow, but I thought the sharpness was good.
Customers Who Bought This Item Also Bought
Related Products
Top