Buy more than* S$200* and get FREE SHIPPING

Sanding Saw 120

4.00 (1)
Blade Length (mm)
120, 120
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.50, 1.50
Specification
Body / electroless nickel phosphorus plating, Body / electroless nickel phosphorus plating, Body Electroless NI-p plating
Application
Ceramic siding board / gypsum board, Ceramic siding board / gypsum board, Ceramic siding boards, gypsum board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8112 10232135 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of gypsum board
4
From Japan
On 2013-01-24 12:18:45
It is small and easy to use. Sharpness is also reasonable. However, since the burrs appear on the paper part of the gypsum board, can not it be improved?
This review is about item#10232135.

Related Products