Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sanding Saw 120

4.00 (2)
Blade Length (mm)
120, 120
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.50, 1.50
Specification
Replacement blade / electroless nickel phosphorus plating, Replacement blade / electroless nickel phosphorus plating, Replacement Blade Electroless NI-p plating
Application
Ceramic siding board / gypsum board, Ceramic siding board / gypsum board, Ceramic siding boards, gypsum board
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8113 10232144 2.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting operation
3
From Japan
On 2016-08-11 17:41:59
Hard material is difficult to cut difficult to contain the blade
This review is about item#10232144.
We used to cut the eco-carat LIXIL.
5
From Japan
On 2015-10-17 20:24:24
We come in handy in the cut of the eco-carat.
This review is about item#10232144.

Related Products