Buy more than* S$200* and get FREE SHIPPING

Zett Saw 300, Ripsaw Blade

5.00 (2)
Purpose
Vertical pulling of wood, Vertical pulling of wood, Vertical pulling of wood, Vertical pulling of wood
Blade Length (mm)
300, 300
Cutting Width (mm)
0.93, 0.93
Plate Thickness (mm)
0.66, 0.66
Pitch (mm)
2.15, 2.15
Name of Article
The 300 was a guide blade, Guide blade, was 300
Specification
Blade, Blade, Replacement Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15013 10232792 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2015-06-07 23:34:06
I used it since I made this replacement blade at the time of vertical drawing. It will be comfortable to cut.
This review is about item#10232792.
Do-it-yourself
5
From Japan
On 2014-08-12 16:56:17
The price was affordable, but it was also a product that satisfied sharpness of saws
This review is about item#10232792.

Related Products