Buy more than* S$200* and get FREE SHIPPING

Pruning Saw 273

4.33 (3)
Purpose
Temporary frame work and raw tree pruning, Temporary framing, living tree pruning, Temporary frame work and raw tree pruning, Temporary frame work and raw tree pruning, Temporary framing, living tree pruning, Temporary frame work and raw tree pruning, Temporary frame work and raw tree pruning, Temporary framing, living tree pruning, Temporary frame work and raw tree pruning, Temporary frame work and raw tree pruning, Temporary framing, living tree pruning, Temporary frame work and raw tree pruning
Blade Length (mm)
273, 273
Cutting Width (mm)
1.10, 1.1
Plate Thickness (mm)
0.80, 0.8
Pitch (mm)
2.40, 2.4
Specification
Body / teflon coating, Body / teflon coating, Main body. TEFCOAT
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15040 10232905 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Temporary frame work / others
4
From Japan
On 2016-02-13 22:48:52
To say Z saw, very easy to use. If she is greedy sheath stopper of the sheath will not be a recent one-touch stopper?
This review is about item#10232905.
Temporary frame work / others
4
From Japan
On 2016-02-12 21:40:27
There is no problem with the use of the sawtool itself. Angle adjustment can not allow other products to follow. To say enough, the sheath's stopper want a state-of-the-art one-touch lock, the sheath itself is wooden and very good.
This review is about item#10232905.
Koza demolition
5
From Japan
On 2013-04-11 11:55:58
It can be adjusted to an easy-to-use angle.
This review is about item#10232905.

Related Products