Buy more than* S$200* and get FREE SHIPPING

Zett Saw 273 Blade

5.00 (2)
Purpose
Temporary framing, living tree pruning, Temporary framing, living tree pruning, Temporary framing, living tree pruning, Temporary framing, living tree pruning
Blade Length (mm)
273, 273
Cutting Width (mm)
1.10, 1.1
Plate Thickness (mm)
0.80, 0.8
Pitch (mm)
2.40, 2.4
Specification
Blade / teflon coating, Blade / teflon coating, Replacement blade, teflon coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15042 10232914 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tree branch pruning
5
From Japan
On 2017-05-23 22:04:51
It is pretty sharp and easy to use. It felt good coming out.
Temporary frame work / others
5
From Japan
On 2016-02-12 21:46:01
Because it is used frequently, it is saved because the price can be purchased cheaply.
This review is about item#10232914.

Related Products