Buy more than* S$200* and get FREE SHIPPING

Zett Saw Hard Wood 250

5.00 (4)
Blade Length (mm)
250, 250
Cutting Width (mm)
0.68, 0.68
Plate Thickness (mm)
0.50, 0.50
Pitch (mm)
1.75, 1.75
Specification
Body / electroless nickel phosphorus plating, Body / electroless nickel phosphorus plating, Main body Electroless plating nickel-phosphorus
Application
Vertical, horizontal and diagonal pulling of wood, Vertical, horizontal and diagonal pulling of wood, Vertical hard wood-horizontal-diagonal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15069 10232941 23.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pruning of garden tree
5
From Japan
On 2016-05-06 19:01:17
It was very well broken. It was easy to hold and easy to use.
This review is about item#10232941.
Pruning of garden tree
5
From Japan
On 2016-03-10 23:08:49
It got better. I do not need much power. Price satisfied.
This review is about item#10232941.
Fitting adjustment
5
From Japan
On 2016-01-14 20:46:46
It takes time to cut because the eyes are fine, but it cuts cleanly. It is for professional use. To amateurs it is a bit muddy.
This review is about item#10232941.
Cutting of Karaki such as red trees · rosewood
5
From Japan
On 2013-06-07 16:36:07
Easy to use
This review is about item#10232941.

Related Products