Buy more than* S$200* and get FREE SHIPPING

ZETT Saw alfa 265

3.00 (2)
Blade Length (mm)
265, 265
Cutting Width (mm)
0.88, 0.88
Plate Thickness (mm)
0.60, 0.60
Pitch (mm)
1.75, 1.75
Specification
Main unit, Main unit, Main unit
Application
Crosscut of wood, Crosscut of wood, Wood crosscut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15073 10232957 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wood cutting and processing of rafters etc.
5
From Japan
On 2014-06-15 15:00:58
Since the blade part depicts a gentle arch, cutting from the middle stage to the final stage was very easy. I can cut it with feeling too good, so I purchased a replacement blade additionally. When purchasing this product, I thought what was done because the evaluation was ★ 1, but if it is part of the handle, purchase because there is also a countermeasure method such as winding a grip for tennis. Since the item that arrived was a product without any problem, we can use it without any problems.
This review is about item#10232957.
Carpentry work
1
From Japan
On 2009-06-17 23:50:31
The quality of the rattan wrapped in a pattern is bad and it stings in her bare hands. Same satisfaction with the same manufacturer product purchased at another store never faced such a defect and it is low. Is it because it is a "sell-off" disposal sale item?
This review is about item#10232957.

Related Products