Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Zett Saw Hard Wood 250 Replacable Blades

4.67 (3)
Blade Length (mm)
250, 250
Cutting Width (mm)
0.68, 0.68
Plate Thickness (mm)
0.50, 0.50
Pitch (mm)
1.75, 1.75
Specification
Replacement blade / electroless nickel phosphorus plating, Replacement blade / electroless nickel phosphorus plating, Replacement blade Electroless NI-p plating
Application
Vertical, horizontal and diagonal pulling of wood, Vertical, horizontal and diagonal pulling of wood, Vertical hard wood-horizontal-diagonal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15204 10232975 10.94 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When furniture production
4
From Japan
On 2016-04-27 09:59:41
Production model saw over this in the ground next to the hardwood is still that there is no seen. Straight cut in the skin is also beautiful. It is written with the Tateyokonaname but, vertical ground is not cut comfortably about the horizontal ground. Towards the vertical ground dedicated blade expires crispy. Hard to hope the launch of vertical ground dedicated blade for wood.
This review is about item#10232975.
Crimson
5
From Japan
On 2013-06-07 16:44:03
Good usability
This review is about item#10232975.
Cutting of wood General
5
From Japan
On 2011-01-11 23:37:35
The blade thickness of 8 cun eyes equivalent can clean lightly cut at 9 cun eyes equivalent of pitch, the blade is also used as a low-cost flagship saw. However, compared to the double-edged saw, vertical sawing hardwood is a little tired (horizontal ground is no problem).
This review is about item#10232975.

Related Products