Buy more than* S$200* and get FREE SHIPPING

Tuck-In

5.00 (3)
Purpose
Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood, glued laminated timber, and plywood veneer, Vertical pulling, crosscut, diagonal pulling, common wood, plywood, hardwood, laminated wood, concrete panel, veneer, Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood, glued laminated timber, and plywood veneer, Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood, glued laminated timber, and plywood veneer, Vertical pulling, crosscut, diagonal pulling, common wood, plywood, hardwood, laminated wood, concrete panel, veneer, Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood, glued laminated timber, and plywood veneer, Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood, glued laminated timber, and plywood veneer, Vertical pulling, crosscut, diagonal pulling, common wood, plywood, hardwood, laminated wood, concrete panel, veneer, Vertical pulling, crosscut, diagonal pull, general wood, plywood,hardwood,
Specification
Main unit, Main unit, Main unit
...see all>
Product Options
ADD TO CART
Cutting Width (mm) Plate Thickness (mm) File Cut Roughness Pitch (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Width (mm) Plate Thickness (mm) File Cut Roughness Pitch (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.28, 1.28 1.00, 1 Rough eye, Rough eye 3.2, 3.2 240, 240 1PC 1 18003 10233011 35.99 SGD
Shipped after 2018-01-22
0.95, 0.95 0.70, 0.70 Carpenter eyes, Carpenter eyes 1.75, 1.75 240, 240 1PC 1 18004 10233027 33.99 SGD
Shipped after 2018-01-22
1.18, 1.18 0.90, 0.90 Rough eye, Rough 3.00, 3.00 210, 210 1PC 1 18001 10232993 27.99 SGD
Shipped after 2018-01-22
1.08, 1.08 0.80, 0.80 Details, Fine 2.15, 2.15 210, 210 1PC 1 18002 10233002 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cutting timber, cutting branches of trees
5
From Japan
On 2017-10-01 20:00:34
Both the blade and the handle are relatively long, even if it is foldable, it is firmly fixed and easy to use.
This review is about item#10233027.
Fitting adjustment
5
From Japan
On 2016-01-16 22:04:33
Eye details are small, carpenters are eye closed finely, cutting time is required. There is no particular problem in cutting. Because it is an amateur.
This review is about item#10233027.
We use it for pruning of your garden tree.
5
From Japan
On 2015-10-26 21:10:20
There are other similar folding saw manufacturers (Okayama, Rubberboy, Handboy etc). Although I used these items, Tuckin is easy to use compared to my saw, and I like it a lot and I like it very much.
This review is about item#10233011.

Related Products