Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Life Saw Electric Work Pecker 90

4.83 (6)
Purpose
Gypsum board, concrete panel, Gypsum board, concrete panel, Gypsum board, concrete panel, Gypsum board, concrete panel
Compatible Replacement Blade
Electric Works Pecker 90/9 cun eyes 265 / Woodworking 175/175 rough wood / bamboo Pula 175 / Craft 145 / Woodworking Pecker 80,150,210, 175, bamboo craft Pradesh 175 175 265, rough wood, woodwork 90.9-sun eyes Electric Works Pecker Pecker, woodwork 145 80, 150, 210
Blade Length (mm)
90, 90
Cutting Width (mm)
1.36, 1.36
Plate Thickness (mm)
0.90, 0.9
Pitch (mm)
1.60, 1.6
Specification
Main unit, Main unit, Main unit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30025 10233072 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-05-20 17:57:46
I tried using some of the grinding and grinding, but it was easy to use with easy grip to put in force. I think that the tip shape of the blade is also hard to damage the electric wire.
This review is about item#10233072.
Box opening etc.
5
From Japan
On 2016-11-16 17:20:52
I use it in electric construction. Until now I used a route 3 replacement blade type, but since it breaks often, I bought this product with something good rounding. It is harder than the thought that the blade is sticky. It is best for BOX opening etc. It will cut well like sticky and difficult to cut control. I was surprisingly good to buy sharpness. Although it may be that there are weaknesses as it is, it is quite versatile but I think that it is quite good personally.
This review is about item#10233072.
Cut board for wire and cable insertion
4
From Japan
On 2016-05-09 22:25:19
It is quite sharp! I feel that there is more cutting ability than I thought. However, sheath is a bit sorry ...
This review is about item#10233072.
Air conditioning construction
5
From Japan
On 2015-02-23 19:39:10
It is excellent in size, weight, sharpness, very easy to use. As well as gypsum boards, veneers and plastic can be cut easily. Especially in air conditioning construction, this product is the best for processing side panels and indoor covers of the main body. I always put it in the waist bag.
This review is about item#10233072.
Cut out board material etc.
5
From Japan
On 2014-07-23 09:42:13
It is compact, easy to hold grip part, very easy to use for small cutouts. Also it is convenient as tooth can be replaced.
This review is about item#10233072.
Opening of the ceiling kinoshita area · board wall etc. due to electrical construction
5
From Japan
On 2013-11-14 00:41:51
Traditionally, I used a cut-through saw of Kanazawa, but it was bent frequently that the blade's stickiness was insufficient. I felt that the feeling I saw in the image was good, so I tried to buy it, but the waist and sharpness of the blade is a passing score. Especially the grip part is large and easy to use and easy to use. Both the sharpness and the use feeling were the best in the routing we used so far.
This review is about item#10233072.

Related Products