Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Life Saw Electric Work Pecker 90 Blade

5.00 (2)
Purpose
Gypsum board, concrete panel, Gypsum board, concrete panel, Gypsum board, concrete panel, Gypsum board, concrete panel
Compatible Replacement Blade
Electric Works Pecker 90/9 cun eyes 265 / Woodworking 175/175 rough wood / bamboo Pula 175 / Craft 145 / Woodworking Pecker 80,150,210, 175, bamboo craft Pradesh 175 175 265, rough wood, woodwork 90.9-sun eyes Electric Works Pecker Pecker, woodwork 145 80, 150, 210
Blade Length (mm)
90, 90
Cutting Width (mm)
1.36, 1.36
Plate Thickness (mm)
0.90, 0.9
Pitch (mm)
1.60, 1.6
Specification
Blade, Blade, Replacement Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30206 10233106 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gypsum board cutting
5
From Japan
On 2017-01-30 19:58:27
Purchased with Life So. It is good to be able to have the same possession as saw roll.
This review is about item#10233106.
Opening of board, control panel etc
5
From Japan
On 2015-02-03 01:05:29
It is mainly used for opening of walls (wood such as control, veneer, etc.) Pushing and pulling can be cut well in either case. If it is a gypsum board, it can be cut lightly, but I am using it exclusively for wood. Even if I use somewhat unreasonable usage, I will not break or bend, Moreover, because it can exchange the blade, it is economical It is easy to hold hands, I like it very much
This review is about item#10233106.

Related Products