Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (S x L) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (S x L) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13x150 Spring steel nine 1PC 1 2003 10231331 -
Discontinued
[x]
25x270 Spring steel nine 1PC 1 2007 10231374 -
Discontinued
[x]
9x120 Spring steel nine 1PC 1 2002 10231322 -
Discontinued
[x]
16x180 Spring steel type 9 1PC 1 2004 10231347 -
Discontinued
[x]
22x240 Spring steel type 9 1PC 1 2006 10231365 -
Discontinued
[x]
32x300 Spring steel type 9 1PC 1 2008 10231383 -
Discontinued
[x]
19x210 Spring steel type 9 1PC 1 2005 36796356 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used normally
5
From Japan
On 2016-06-24 18:44:39
Easy to use for cheap, this is excellent.
This review is about item#10231347.

Related Products