Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No. 6 multiuse bit

3.60 (10)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Compatible Models TRUSCO Part Number Specification Weight (g) Purpose 2014 TRUSCO Published Page Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Compatible Models TRUSCO Part Number Specification Weight (g) Purpose 2014 TRUSCO Published Page Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 100 170 Hexagonal axis 6.35 Electric drill, impact driver - Woodworking 48 - - 8 1PC 1 8 10234743 8.99 SGD
In stock
11 120 190 Hexagonal axis 6.35 Electric drill, impact driver - For woodwork 70 - - 11 1PC 1 11 10234795 8.99 SGD
Shipped after 2018-04-27
10 120 190 Hexagonal axis 6.35 Electric drill, impact driver - For woodwork 65 - - 10 1PC 1 10 10234777 8.99 SGD
In stock
7 100 170 Hexagonal axis 6.35 Electric drill, impact driver - Woodworking - For through hole work - 7 1PC 1 7 10234734 8.99 SGD
In stock
23 140 210 Hexagonal axis 10 Electric drill, impact driver - Woodworking - For through hole work - 23 1PC 1 23 10234926 21.99 SGD
Shipped after 2018-04-27
28 140 210 Hexagonal axis 10 Electric drill, impact driver - Woodworking - For through hole work - 28 1PC 1 28 10234971 32.99 SGD
Shipped after 2018-04-27
38 140 210 Hexagonal shaft 12 Electric drill, impact driver - For woodwork - For through hole work - 38 1PC 1 38 10236274 70.99 SGD
Shipped after 2018-05-01
26 140 210 Hexagonal shaft 10 Electric drill, impact driver - For woodwork - For through hole work - 26 1PC 1 26 10234953 26.99 SGD
Shipped after 2018-04-27
5.5 100 160 Hexagonal axis 6.35 Electric drill, impact driver - For woodwork - For through hole work - 5.5 1PC 1 5.5 10234707 9.99 SGD
In stock
5 90 140 Hexagonal axis 6.35 Electric drill, impact driver 305-0629 For woodwork - For through hole work 1-0239 5 1PC 1 5 10234691 9.99 SGD
In stock
3 60 110 Hexagonal axis 6.35 Electric drill, impact driver 305-0602 For woodwork - For through hole work 1-0239 3 1PC 1 3 10234655 9.99 SGD
In stock
- 130 200 Hexagonal shaft 10 Electric drill, impact driver - For woodwork - For through hole work - - 1PC 1 17 10234865 14.99 SGD
Shipped after 2018-04-27
13.5 130 200 Hexagonal shaft 10 Electric drill, impact driver - For woodwork - For through hole work - 13.5 1PC 1 13.5 10234822 13.99 SGD
Shipped after 2018-04-27
3.5 70 120 Hexagonal shaft 6.35 Electric drill, impact screwdriver - For woodwork - For through hole work - 3.5 1PC 1 3.5 10234664 9.99 SGD
In stock
4 70 120 Hexagonal axis 6.35 Electric drill, impact driver 305-0611 For woodwork - For through hole work - 4 1PC 1 4 10234673 9.99 SGD
In stock
4.5 90 140 Hexagonal axis 6.35 Electric drill, impact driver - For woodwork - For through hole work - 4.5 1PC 1 4.5 10234682 9.99 SGD
In stock
6 100 160 Hexagonal axis 6.35 Electric drill, impact driver 305-0637 For woodwork - For through hole work - 6 1PC 1 6 10234716 8.99 SGD
In stock
6.5 100 170 Hexagonal axis 6.35 Electric drill, impact driver - For woodwork - For through hole work - 6.5 1PC 1 6.5 10234725 9.99 SGD
In stock
9 110 180 Hexagonal shaft 6.35 Electric drill, impact screwdriver 305-0653 For woodwork - For through hole work - 9 1PC 1 9 10234752 8.99 SGD
In stock
9.5 120 190 Hexagonal shaft 6.35 Electric drill, impact screwdriver - For woodwork - For through hole work - 9.5 1PC 1 9.5 10234761 10.99 SGD
Shipped after 2018-04-27
10.5 120 190 Hexagonal shaft 6.35 Electric drill, impact screwdriver - For woodwork - For through hole work - 10.5 1PC 1 10.5 10234786 8.99 SGD
In stock
12 120 190 Hexagonal axis 6.35 Electric drill, impact driver 305-0688 For woodwork - For through hole work - 12 1PC 1 12 10234804 8.99 SGD
In stock
13 120 190 Hexagonal shaft 6.35 Electric drill, impact screwdriver 305-0696 For woodwork - For through hole work - 13 1PC 1 13 10234813 11.99 SGD
In stock
14 130 200 Hexagonal shaft 10 Electric drill, impact screwdriver - For woodwork - For through hole work - 14 1PC 1 14 10234831 11.99 SGD
In stock
15 130 200 Hexagonal axis 10 Electric drill, impact driver 305-0700 For woodwork - For through hole work - 15 1PC 1 15 36809114 11.99 SGD
In stock
16 130 200 Hexagonal shaft 10 Electric drill, impact screwdriver - For woodwork - For through hole work - 16 1PC 1 16 10234856 13.99 SGD
Shipped after 2018-05-01
18 130 200 Hexagonal axis 10 Electric drill, impact driver 305-0718 For woodwork - For through hole work - 18 1PC 1 18 36809123 13.99 SGD
In stock
19 130 200 Hexagonal shaft 10 Electric drill, impact screwdriver - For woodwork - For through hole work - 19 1PC 1 19 10234883 20.99 SGD
Shipped after 2018-04-27
20 140 210 Hexagonal shaft 10 Electric drill, impact screwdriver - For woodwork - For through hole work - 20 1PC 1 20 10234892 20.99 SGD
Shipped after 2018-04-27
21 140 210 Hexagonal axis shaft 10 Electric drill, impact screwdriver 305-0726 For woodwork - For through hole work - 21 1PC 1 21 35723755 14.99 SGD
In stock
22 140 210 Hexagonal shaft 10 Electric drill, impact screwdriver - For woodwork - For through hole work - 22 1PC 1 22 10234917 21.99 SGD
Shipped after 2018-05-01
24 140 210 Hexagonal axis 10 Electric drill, impact driver 305-0734 For woodwork - For through hole work - 24 1PC 1 24 35594447 20.99 SGD
In stock
25 140 210 Hexagonal axis 10 Electric drill, impact driver - For woodwork - For through hole work - 25 1PC 1 25 10234944 26.99 SGD
Shipped after 2018-05-01
27 140 210 Hexagonal axis 10 Electric drill, impact driver 305-0742 For woodwork - For through hole work - 27 1PC 1 27 10234962 26.99 SGD
In stock
30 140 210 Hexagonal axis 10 Electric drill, impact driver 305-0751 For woodwork - For through hole work - 30 1PC 1 30 10234987 26.99 SGD
In stock
33 140 210 Hexagonal axis 12 Electric drill, impact driver 305-0769 For woodwork - For through hole work - 33 1PC 1 33 10234996 36.99 SGD
Shipped after 2018-04-27
36 140 210 Hexagonal shaft 12 Electric drill, impact screwdriver 305-0777 For woodwork - For through hole work - 36 1PC 1 36 10236265 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Drilling of structural timber
5
From Japan
On 2017-05-18 08:29:33
Compared to inexpensive ones, the bit of StarMem purchased because the sharpness lasts long.
This review is about item#10234655.
Fixtures
3
From Japan
On 2015-10-05 14:44:05
Normal upper class !!
This review is about item#10234655.
Drilling to pass electric wires
1
From Japan
On 2015-05-13 20:31:00
Applicable model: Since it was written as impact driver, I bought it, but I can not use it with impact. Regretting that I did not check the shaft diameter was regretted. I am using an electric drill without any help. Please do not write impact on compatible models.
This review is about item#36809123.
Drilling of a do-it-yourself carpenter
1
From Japan
On 2014-09-19 16:13:41
worst! It is! It is! I tried buying it because I believed the review (The review was not 3 mm in diameter?) When I opened 6 holes with a depth of 38 mm in 2 × 4 material, the top of the blade grew (the metal part of the spiral reached It became linear) and it ended. Driver worked at low speed using drill driver instead of impact. I felt 3 mm wood drill blade "necessary" in the first place I was immature. We will not purchase drill bits for woodworking less than 3 mm in diameter.
This review is about item#10234655.
Drilling
5
From Japan
On 2014-07-16 16:14:03
I am using sharpness for many years.
This review is about item#10234716.
Electric construction / drilling of wood
4
From Japan
On 2013-06-24 20:30:25
I wanted to use it with impact, but the axis was thick and I could not use it. Use it with electric drill or corner drill.
This review is about item#35723755.
To drill through the wire
3
From Japan
On 2013-02-15 12:49:00
I bought it for free shipping fee. I have not used it yet, but I think that it is not different from what I have used so far.
This review is about item#10234786.
For house wiring
5
From Japan
On 2012-10-17 13:45:01
Quality is also satisfied well.
This review is about item#10234917.
Used to drill holes through 3 boards
5
From Japan
On 2012-10-05 00:26:39
I used it in a drill machine, but I could punch a straight line without blurring.
This review is about item#10234831.
Drilling of battledore
4
From Japan
On 2012-07-05 18:23:41
Wood chips tend to clog the drill
This review is about item#10234856.

Related Products