Buy more than* S$200* and get FREE SHIPPING

No. 7 Impact Bit - Short

4.29 (7)
...see all
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Specification Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Purpose Size (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Specification Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Purpose Size (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 130 Hexagonal axis 6.35 Woodworking - - - For standard wood 20 20 1PC 1 20 10235181 15.66 SGD
Shipped after 2017-05-29
90 140 Hexagonal axis 6.35 For woodwork - - - For standard wood 32 32 1PC 1 32 35243223 40.82 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork - - - For standard wood 29 29 1PC 1 29 35243205 31.77 SGD
Shipped after 2017-06-02
80 130 Hexagonal axis 6.35 For woodwork - 1-0240 387-0120 For standard wood 27 27 1PC 1 27 35243187 25.45 SGD
Shipped after 2017-05-29
90 140 Hexagonal axis 6.35 For woodwork - 1-0240 387-0146 For standard wood 33 33 1PC 1 33 35243232 40.82 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork - - - For standard wood 26 26 1PC 1 26 35243171 25.45 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork - - - For standard wood 28 28 1PC 1 28 35243196 28.08 SGD
Shipped after 2017-05-31
50 90 Hexagonal axis 6.35 For woodwork - - - For standard wood 7.5 7.5 1PC 1 7.5 10235285 8.76 SGD
Shipped after 2017-05-29
50 90 Hexagonal axis 6.35 For woodwork - 1-0240 404-3731 For standard wood 6 6 1PC 1 6 10235041 8.76 SGD
Shipped after 2017-05-29
50 90 Hexagonal axis 6.35 For woodwork - 1-0240 404-3723 For standard wood 5 5 1PC 1 5 10235276 8.90 SGD
Shipped after 2017-05-29
45 80 Hexagonal axis 6.35 For woodwork - 1-0240 404-3715 For standard wood 4 4 1PC 1 4 10235251 8.90 SGD
Shipped after 2017-05-30
50 90 Hexagonal axis 6.35 For woodwork - - - For standard wood 4.5 4.5 1PC 1 4.5 10235267 12.17 SGD
Shipped after 2017-06-01
70 120 Hexagonal axis 6.35 For woodwork - - - For standard wood 19 19 1PC 1 19 10235172 15.47 SGD
Shipped after 2017-05-29
60 100 Hexagonal axis 6.35 For woodwork - 1-0240 404-3774 For standard wood 10.5 10.5 1PC 1 10.5 10235032 8.76 SGD
Shipped after 2017-05-30
60 100 Hexagonal axis 6.35 For woodwork - - - For standard wood 11.5 11.5 1PC 1 11.5 10235014 8.76 SGD
Shipped after 2017-05-29
60 100 Hexagonal axis 6.35 For woodwork - - - For standard wood 8.5 8.5 1PC 1 8.5 10235294 8.76 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork - - - For standard wood 23 23 1PC 1 23 10235215 24.21 SGD
Shipped after 2017-06-01
60 100 Hexagonal axis 6.35 For woodwork - 1-0240 404-3758 For standard wood 9 9 1PC 1 9 10235075 8.76 SGD
Shipped after 2017-05-29
50 90 Hexagonal axis 6.35 For woodwork - - - For standard wood 7 7 1PC 1 7 10235057 8.76 SGD
Shipped after 2017-05-29
70 120 Hexagonal axis 6.35 For woodwork - - - For standard wood - - 1PC 1 14 10235127 10.94 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork - - - For standard wood 25 25 1PC 1 25 10235233 21.41 SGD
Shipped after 2017-05-29
70 120 Hexagonal axis 6.35 For woodwork - - - For standard wood - - 1PC 1 17 10235154 16.42 SGD
Shipped after 2017-06-02
70 120 Hexagonal axis 6.35 For woodwork - 1-0240 404-3812 For standard wood 13.5 13.5 1PC 1 13.5 10235023 10.81 SGD
Shipped after 2017-05-29
70 120 Hexagonal axis 6.35 For woodwork - - - For standard wood - - 1PC 1 16 10235145 13.23 SGD
Shipped after 2017-05-29
60 100 Hexagonal axis 6.35 For woodwork 40 - - - 12 12 1PC 1 12 10235102 8.76 SGD
Shipped after 2017-05-29
70 130 Hexagonal axis 6.35 For woodwork 126 - - - 21 21 1PC 1 21 10235197 15.66 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 For woodwork 130 - - - 22 22 1PC 1 22 10235206 18.65 SGD
Shipped after 2017-05-29
80 130 Hexagonal axis 6.35 Woodworking - 1-0240 387-0111 For standard wood 24 24 1PC 1 24 10235224 18.65 SGD
Shipped after 2017-05-29
45 80 Hexagonal shaft 6.35 For woodwork - 1-0240 404-3707 For standard wood 3 3 1PC 1 3 10235242 8.90 SGD
Shipped after 2017-05-29
50 90 Hexagonal shaft 6.35 For woodwork - - 404-3740 For standard wood 8 8 1PC 1 8 10235066 8.76 SGD
Shipped after 2017-05-29
60 100 Hexagonal axis 6.35 For woodwork - - 404-3766 For standard wood 10 10 1PC 1 10 10235084 8.76 SGD
Shipped after 2017-05-29
60 100 Hexagonal axis 6.35 For woodwork - - 404-3782 For standard wood 11 11 1PC 1 11 10235093 9.67 SGD
Shipped after 2017-05-29
70 120 Hexagonal shaft 6.35 For woodwork - 1-0240 404-3804 For standard wood 13 13 1PC 1 13 10235111 10.81 SGD
Shipped after 2017-05-29
70 120 Hexagonal axis 6.35 For woodwork - - 404-3821 For standard wood 15 15 1PC 1 15 10235136 10.81 SGD
Shipped after 2017-05-29
70 120 Hexagonal shaft 6.35 For woodwork - - 404-3839 For standard wood 18 18 1PC 1 18 10235163 12.77 SGD
Shipped after 2017-05-29
80 130 Hexagon shaft6.35 For woodwork - - 387-0138 For standard wood 30 30 1PC 1 30 35243214 28.32 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Carpenter work
5
From Japan
On 2017-03-18 15:54:35
It is very strong. However, there is also a drawback to say that hard to disconnect.
This review is about item#35243214.
Pitting
5
From Japan
On 2016-11-09 15:34:00
Well we were able comfortably drilling off.
This review is about item#10235172.
Processing of wood
5
From Japan
On 2016-09-02 10:03:39
Although were compared with various other companies, it is satisfied with this price.
This review is about item#35243171.
Ship landing floor of
5
From Japan
On 2016-05-12 00:43:59
But it was dropped in the driver by drilling in 30 of Horuso It was a cinch you buy this.
This review is about item#35243214.
Threaded hole drilling into wood
5
From Japan
On 2014-10-14 10:42:03
There is no positional shift at the time of drilling, and the discharge of kiriko is also very good.
This review is about item#10235242.
Drilling operation
4
From Japan
On 2014-04-13 18:43:49
It is quite normal as I am working on wood product production
This review is about item#10235102.
Attachment of metal fittings etc. to the Ipen material of the terrace.
1
From Japan
On 2010-10-13 20:12:41
The system is bad. The discharge of kirikko is bad.
This review is about item#10235242.

Related Products