Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.10 Bit

4.50 (2)
Flute Length (mm)
195
Overall Length (mm)
250
Shaft Diameter (phi mm)
12.5
...see all>
Product Options
ADD TO CART
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 1PC 1 21 10235827 41.99 SGD
In stock
27 1PC 1 27 10235845 42.99 SGD
In stock
24 1PC 1 24 10235836 40.99 SGD
In stock
30 1PC 1 30 10235854 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wood drilling
4
From Japan
On 2018-04-16 16:27:20
I will last longer than the drill I used It is useful.
This review is about item#10235854.
Electrical wiring work
5
From Japan
On 2017-01-30 21:19:41
Even if you hit a nail screw threads will not collapse so you can drill well without feeling enthusiasm!
This review is about item#10235845.

Related Products