Buy more than* S$200* and get FREE SHIPPING

Long Drill Bit for Wood

Flute Length (mm)
381
Overall Length (mm)
457
...see all
Product Options
ADD TO CART
Size (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 12.5 (hexagonal axis) 1PC 1 10L-180 10235906 39.03 SGD
Shipped after 2017-07-26
24 12.5 (hexagonal axis) 1PC 1 10L-240 10235924 52.46 SGD
Shipped after 2017-07-24
21 - 1pc 1 10L-210 10235915 43.22 SGD
Shipped after 2017-07-25
ADD TO CART

Related Products