Buy more than* S$200* and get FREE SHIPPING

No.13B Hinge Drill , Triangle

3.50 (2)
Flute Length (mm)
25
Overall Length (mm)
95
Shaft Diameter (phi mm)
3 grooves 10
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 1PC 1 35 10236432 34.88 SGD
Shipped after 2017-12-18
40 1PC 1 40 10236441 47.60 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of cupboard hinge
4
From Japan
On 2016-09-30 15:03:32
Although the hinge of the cupboard worn out and was to be exchanged, the size of the old and new hinge did not match, I purchased it because I needed to cut extra 5 mm. It is work borrowing the drill machine. It was hard to keep the positioning and depth constant, and it was large, but for the time being it was possible to make a cut that fits the size of the hinge. I think that it was impossible for angle, positioning etc. with the drill driver originally assumed.
This review is about item#10236432.
Digging a slide hinge
3
From Japan
On 2014-08-21 22:54:37
It was sharper than I expected. I expected the value more than the price ...
This review is about item#10236432.

Related Products