Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.36 Adjustable Circle Cutter Long Bar

3.67 (3)
Shaft Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200 10236484 8.99 SGD
In stock
1PC 1 300 10718434 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drill a hole of 280 mm in a table of 20 mm heat decorative board.
5
From Japan
On 2017-11-29 09:22:17
I did not expect to do so easily. I kept it level by rotating, so I was able to work comfortably. Cut face is also beautiful.
This review is about item#10718434.
For large drilling
5
From Japan
On 2015-09-07 23:00:03
I drilled a hole using this bar when making a large hole. Hardness is also good so it's easy to use. There is no strange blurring either.
This review is about item#10718434.
Drilling of wood
1
From Japan
On 2015-03-10 21:22:37
Drill torque is impossible for large-diameter hollows It is impossible to standardize φ120 mm as standard equipment
This review is about item#10718434.

Related Products